Apply to be a TradeMaster!
Main product image of PT3000 Platinum Averaging Discharge Air Sensor
Magnifying glass
Hover image to zoom

PT3000 Platinum Averaging Discharge Air Sensor

Brand:
Honeywell
SKU:
C7100A1015
Rating:
(0)
Q&A:
(0)
PT3000 Platinum Averaging Discharge Air Sensor
Magnifying glass
Hover image to zoom
$156.62 each
In Stock
In Stock
Get 1 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Temperature Range (F)
40°F to 220°F
Product Highlight: Max Temp (F)
250°F Max Temp

Description

Discharge Temperature Sensor is used to sense temperature in discharge duct.
Features
    Use with PC8900 Control Panel and W8900 Remote Module.
  • Use to troubleshoot system operation.
  • Platinum positive temperature coefficient sensor.
  • Factory calibrated; no settings or field calibration required.

Specs

Sensor Type:

PT3000, 3484 ohms @ 77 F

Temperature Range (F):

40°F to 220°F

Max Temp (F):

250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy