Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Thermostats
Honeywell & Honeywell Home Thermostats
Honeywell & Honeywell Home Commercial Thermostats & Controls
Honeywell & Honeywell Home Temperature Sensors
22.8 K ohm Averaging Air Sensor
Brand:
Honeywell
SKU:
C7100B1013
Rating:
(0)
Q&A:
(0)
Hover image to zoom
C7100B1013 has been discontinued
Discontinued November 13, 2024
This product was discontinued by the manufacturer.
MANUALS (1)
Submittal Sheet
Submittal Sheet
Product Highlights
–
40°F to 150°F
250°F Max Temp
Description
–
Averaging Duct Temperature Sensors are used to sense temperature in discharge duct.
Features
Use to troubleshoot system operation.
Platinum positive temperature coefficient sensor.
Factory calibrated; no settings or field calibration required.
Specs
–
Sensor Type:
22.8 K ohm NTC @ 77 F
Temperature Range (F):
40°F to 150°F
Max Temp (F):
250°F
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video