Apply to be a TradeMaster!
Main product image of PT3000 Platinum Averaging Discharge Air Sensor
Magnifying glass
Hover image to zoom
PT3000 Platinum Averaging Discharge Air Sensor
Magnifying glass
Hover image to zoom
$198.09 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
40°F to 220°F
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Averaging Duct Temperature Sensors are used to sense temperature in discharge duct.
Features
    Use to troubleshoot system operation.
  • Platinum positive temperature coefficient sensor.
  • Factory calibrated; no settings or field calibration required.

Specs

–
Sensor Type:

PT3000, 3484 ohms @ 77 F

Temperature Range (F):

40°F to 220°F

Max Temp (F):

250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy