The Day Savers – A National Tradesmen Day Contest
Main product image of Wall Mount CO2/Temp Sensor w/ Display, 0/2-10Vdc or 0/4-20mA Output
Magnifying glass
Hover image to zoom

Wall Mount CO2/Temp Sensor w/ Display, 0/2-10Vdc or 0/4-20mA Output

Brand:
Honeywell
SKU:
C7262A1008
Rating:
(0)
Q&A:
(0)
Wall Mount CO2/Temp Sensor w/ Display, 0/2-10Vdc or 0/4-20mA Output
Magnifying glass
Hover image to zoom
C7262A1008 has been discontinued
Discontinued June 16, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
C7263 CO2/20K ohm Temperature Sensor with Display (Wall Mount)
Brand:
Honeywell
SKU:C7263A1008
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Mount
Wall
Product Highlight: Voltage
24V

Description

The C7262 Sensor is a stand-alone carbon dioxide (CO2) and temperature sensor for use in determining ventilation necessity with HVAC controllers. The C7262 measures the CO2 concentration and temperature to control the amount of fresh outdoor air supplied to maintain acceptable levels of CO2 in the space.

Product Features
  • Used for CO2 based ventilation control.
  • Integral 20K ohm NTC temperature output
  • Models available with LCD that provides CO2 ppm level.
  • Non-Dispersion-Infrared (NDIR) technology used to measure carbon dioxide gas.
  • Device provides voltage or current output based on CO2 levels.
  • Models available with SPST relay output.
  • Automatic Background Calibration (ABC) algorithm based on long-term evaluation reduces required typical zero-drift check maintenance.

Specs

Mount:

Wall

Voltage:

24V

Sensor Type:

Non-dispersive infrared (NDIR)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm