Apply to be a TradeMaster!
Main product image of Analog Enthalpy Sensor
Magnifying glass
Hover image to zoom

Analog Enthalpy Sensor

Brand:
Honeywell
SKU:
C7400C2007-HONEYWELL
Rating:
(0)
Q&A:
(0)
Analog Enthalpy Sensor
Magnifying glass
Hover image to zoom
$105.49 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Used With
W7210 Economizers, W7212A Economizers, W7213 Economizers, W7214 Economizers, W7215 Economizers, W7459 Economizers, W7460 Economizers

Description

–
C7400 Solid State Enthalpy Sensor is used with Honeywell economizer logic modules to proportion outdoor and return air dampers in economizer systems.

Features
  • C7400 solid state elements sense enthalpy (temperature and humidity); use two sensors for differential control, maximizing energy savings.
  • Use one sensor in outdoor air for single sensor control; use two sensors, one in return air and one in outdoor air, for differential control.
  • C7400 mount in any position up to 200 ft (61 m) away from Economizer Logic Module.
  • UL94-5V enclosure.

Product Information
  • Application: Enthalpy economizing
  • Application Type:A solid state enthalpy sensor designed to sense temperature and humidity with 5% accuracy
  • Sensor Type: 4-20 mA output
  • Electrical Connections: Two 1/4" quick-connect terminals
  • Mounting: Mounted in any position where it is exposed to freely circulating air

Specs

–
Product Type:

Sensor

Color:

Gray

Operating Temp Range:

-40° to 150°F

Max Ambient Temp (°F):

150°F

Operating Humidity:

11 to 89% RH

Used With:

W7210 Economizers

W7212A Economizers

W7213 Economizers

W7214 Economizers

W7215 Economizers

W7459 Economizers

W7460 Economizers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy