Apply to be a TradeMaster!
Main product image of Dry Bulb Temp. Sensor for Supply/Return Duct
Magnifying glass
Hover image to zoom

Dry Bulb Temp. Sensor for Supply/Return Duct

Brand:
Honeywell
SKU:
C7660A1000
Rating:
(0)
Q&A:
(0)
Dry Bulb Temp. Sensor for Supply/Return Duct
Magnifying glass
Hover image to zoom
$80.52 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Any
Product Highlight: Color
Black
Product Highlight: Height
4-5/32"
Product Highlight: Depth (Inches)
1" Depth
Product Highlight: Used With
W7210 Economizers, W7212 Economizers, W7213 Economizers, W7214 Economizers, W7215 Economizers, W7459 Economizers, W7460 Economizers

Description

–
C7660 Selectable Temperature Sensor is used with the W7459, W7215, W7212, W7213 and W7214 Economizer Controls. The economizer controls are mounted on an M7415/M7215 Actuator. They permit the use of outdoor air as the first stage of cooling in heating, ventilating and air conditioning (HVAC) systems. The C7660 Selectable Temperature Sensor is only to be used with single temperature change over with the sensor located in the outdoor air.

Features:
  • Senses temperature of outdoor air and provides a signal to economizer control with OK or not OK to economize.
  • Selectable dip switch provides 8 change over temperature options.
  • When temperature of outdoor air is below change over temperature, the outdoor air damper is opened to reduce the cooling load in the building.
  • Provides 4 OR 20 mA output signal to economizer control; At 4 mA not OK to economize, 20 mA OK to economize.
  • Highly accurate microprocessor control.
  • Sensor is enclosed in a rugged, corrosion-resistant plastic case.
  • Replaces C7650 temperature sensors and the control function of temperature change over in the economizer control.

Specs

–
Product Type:

Sensor

Application:

Duct

Sensor Type:

4 or 20mA Output

Electric Connection:

1/4" Quick-Connect Terminals (2)

Mount:

Any

Operating Temp Range:

-40°F to 149°F

Color:

Black

Height:

4-5/32"

Width:

3-7/8"

Depth (Inches):

1"

Used With:

W7210 Economizers

W7212 Economizers

W7213 Economizers

W7214 Economizers

W7215 Economizers

W7459 Economizers

W7460 Economizers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy