Apply to be a TradeMaster!
Main product image of 6" Duct Probe Temp. Sensor
Magnifying glass
Hover image to zoom

6" Duct Probe Temp. Sensor

Brand:
Honeywell
SKU:
C7770A1006
Rating:
(0)
Q&A:
(0)
6" Duct Probe Temp. Sensor
Magnifying glass
Hover image to zoom
$40.80 each
In Stock
In Stock
Get 1 Tue, Jul 21
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
6" Length
Product Highlight: Height
1"
Product Highlight: Depth (Inches)
7" Depth
Product Highlight: Used With
XL10, W7751

Description

The C7770 Temperature Sensors are direct wired temperature sensors that are used to sense discharge or return air in a duct. The Sensors contain a temperature sensitive 20K ohm NTC nonlinearized thermistor and are compatible with the Excel 10 controller.

Features:
  • Primary and/or secondary sensor for use with electronic control systems.
  • Integral 20K ohm NTC nonlinear sensors
  • Operating range of 45 to 99 F (7 to 37 C).
  • Mounts on a flat duct or plenum surface or, for a plenum-rated application, in a standard utility conduit box.
  • Probe length of 6 in. (152 mm)
  • Rugged 1/4 in. diameter aluminum insertion probe.

Specs

Sensor Type:

20 k ohm NTC non-linear

Length (Inches):

6"

Operating Temp Range:

45° to 99°F

Operating Humidity:

5 to 95% RH, non-condensing

Height:

1"

Width:

2"

Depth (Inches):

7"

Used With:

XL10

W7751

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy