Apply to be a TradeMaster!
Main product image of 6" Duct Probe Temperature Sensor, 20K Ohm NTC
Magnifying glass
Hover image to zoom

6" Duct Probe Temperature Sensor, 20K Ohm NTC

Brand:
Honeywell
SKU:
C7770A1040
Rating:
(0)
Q&A:
(0)
6" Duct Probe Temperature Sensor, 20K Ohm NTC
Magnifying glass
Hover image to zoom
$32.27 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–
The C7770 Temperature Sensors are direct wired temperature sensors that are used to sense discharge or return air in a duct. The Sensors contain a temperature sensitive 20K ohm NTC nonlinearized thermistor and are compatible with the Excel 10 controller.

Product Features
  • Primary and/or secondary sensor for use with electronic control systems.
  • Integral 20K ohm NTC nonlinear sensors
  • Operating range of 45 to 99 F (7 to 37 C).
  • Mounts on a flat duct or plenum surface or, for a plenum-rated application, in a standard utility conduit box.
  • Probe length of 6 in. (152 mm)
  • Rugged 1/4 in. diameter aluminum insertion probe.
  • Includes 6' plenum rated cable

Specs

–
Operating Temp Range:

45° to 99°F

Sensor Type:

20 k ohm NTC non-linear

Length (Inches):

6"

Operating Humidity:

5 to 95% RH, non-condensing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy