Apply to be a TradeMaster!
Main product image of C7772 20K ohm NTC Flush Wall Mount Temperature Sensor, without logo
Magnifying glass
Hover image to zoom

C7772 20K ohm NTC Flush Wall Mount Temperature Sensor, without logo

Brand:
Honeywell
SKU:
C7772A1004
Rating:
(1)
Q&A:
(0)
C7772 20K ohm NTC Flush Wall Mount Temperature Sensor, without logo
Magnifying glass
Hover image to zoom
$36.29 each
In Stock
In Stock
Get 16 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-40°F to 150°F
Product Highlight: Mount
Wall

Description

–
C7772 Temperature Sensors are designed for the Excel 5000 family and other Honeywell controllers. They provide a resistive output signal and are well suited for low profile wall mounted applications.

Features
  • Low profile when mounted on industry standard utility conduit box.
  • Rugged, brushed stainless steel wallplate.
  • Integral foam pad isolates wallplate sensor from conduit box.
  • Insulated screw terminals ensure reliable field wiring connection.
  • Models available with a variety of resistive temperature sensor elements.

Specs

–
Temperature Range (F):

-40°F to 150°F

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Clearly install an virtually indestructable

No more damage to wall sensors from people accidentally running into them. No more damage in kitchens from delivery drivers. Obscure and gives a cleaner overall appearance.
Tom
Illinois
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy