Apply to be a TradeMaster!
Main product image of Temperature Sensor w/ Logo, Flush Wall Mount, 10K Ohm NTC Type II
Magnifying glass
Hover image to zoom

Temperature Sensor w/ Logo, Flush Wall Mount, 10K Ohm NTC Type II

Brand:
Honeywell
SKU:
C7772F1012
Rating:
(0)
Q&A:
(0)
Temperature Sensor w/ Logo, Flush Wall Mount, 10K Ohm NTC Type II
Magnifying glass
Hover image to zoom
$44.10 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
45° to 99°F
Product Highlight: Mount
Wall

Description

–
C7772 Temperature Sensors are designed for the Excel 5000 family and other Honeywell controllers. They provide a resistive output signal and are well suited for low profile wall mounted applications.

Features
  • Low profile when mounted on industry standard utility conduit box.
  • Rugged, brushed stainless steel wallplate.
  • Integral foam pad isolates wallplate sensor from conduit box.
  • Insulated screw terminals ensure reliable field wiring connection.
  • Models available with a variety of resistive temperature sensor elements.

Specs

–
Product Type:

Temperature Sensor

Temperature Range (F):

45° to 99°F

Sensor Type:

10.0k ohm

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy