Apply to be a TradeMaster!
Main product image of 6" Duct Temperature Sensor, 10K Ohm NTC Type II
Magnifying glass
Hover image to zoom

6" Duct Temperature Sensor, 10K Ohm NTC Type II

Brand:
Honeywell
SKU:
C7776A1006
Rating:
(1)
Q&A:
(0)
6" Duct Temperature Sensor, 10K Ohm NTC Type II
Magnifying glass
Hover image to zoom
$57.38 each
In Stock
In Stock
Get 3 Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-40°F to 150°F

Description

–
The C7776 Air Temperature Sensors are direct wired temperature sensors that are used to sense discharge or return air in a duct. The sensors are 10 ohm NTC Type II sensors that are compatible with TB7600, TB7300, and TB7200 communicating thermostats

Product Features
  • Primary and/or secondary sensor for use with electronic control systems
  • Integral 10K ohm NTC Type II nonlinear sensors
  • Operating range of 45 to 99 F (7 to 37 C)
  • Mounts on flat duct or plenum surface with integral mounting flange or in a 2 in. x 4 in. (51 mm x 102 mm) junction box.
  • Probe length of 6 in. (152 mm)
  • Rugged 1/4 in. diameter aluminum insertion probe
  • Used with TB7600, TB7300, TB7200 Series communicating thermostats
  • 6" insertion length

Specs

–
Product Type:

Temperature Sensor

Application:

Duct

Sensor Type:

10 K ohm NTC @ 77 F

Temperature Range (F):

-40°F to 150°F

Insertion Length:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Thank you

Fast delivery great service thank you guys
G
Chi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy