Apply to be a TradeMaster!
Main product image of 30" Infrared Flame Sensor
Magnifying glass
Hover image to zoom
30" Infrared Flame Sensor
Magnifying glass
Hover image to zoom
$744.87 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
125°F Max Temp
Product Highlight: Min Temp (F)
-20°F Min Temp
Product Highlight: Temperature Range (F)
-20°F to 125°F
Product Highlight: Used With
R7852 Series

Description

–
Overview:
The C7915 Flame Detectors include a lead sulfide photocell that is sensitive to the infrared radiation emitted by the combustion of fuels such as natural gas, oil, and coal.

Features:
  • Used for combination or dual-fuel applications.
  • Detects pilot and main flame.
  • Mounts quickly and easily on a standard 3/4 in. sighting pipe.
  • Works where flame rod or rectifying photocell mounts are difficult to apply.
  • The C7915 includes 50019469-001 Bushing with magnifying lens.
  • The C7915 uses photoconductive lead sulfide cells 32007255-001.

    Includes: Magnifying lens, 32007255-001 Cell
  • Specs

    –
    Lead Wire Length:

    30"

    Min Temp (F):

    -20°F

    Max Temp (F):

    125°F

    Temperature Range (F):

    -20°F to 125°F

    Used With:

    R7852 Series

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Fixed my issue

    Does what it was designed to do. Great pricing, fast shipping and quality parts. What else do you need to know...
    Andrew
    Maine
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy