Shop Limited Time Deals
Main product image of Adjustable Split Core, N/O, Current Switch, 0.6-180A
Magnifying glass
Hover image to zoom

Adjustable Split Core, N/O, Current Switch, 0.6-180A

Brand:
Honeywell
SKU:
CP-O-AL
Rating:
(0)
Q&A:
(0)
Adjustable Split Core, N/O, Current Switch, 0.6-180A
Magnifying glass
Hover image to zoom
CP-O-AL has been discontinued
Discontinued February 10, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
Adjustable Split Core, N/O, Mini Current Switch, 0.5-150A
Brand:
Honeywell
SKU:CSP-NO-A-150A
(0)
Backorder
Backorder
Get it Fri, Jul 24 - Fri, Aug 21
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Temperature Range (F)
5°F to 104°F
Product Highlight: Position
Normally Open

Description

Note: Image displayed may not represent actual product.

The Current Switches are designed for use in any AC current monitoring application in which you are looking to monitor a particular piece of equipment for equipment failure, preventative maintenance, status, and electrical load status.

The current switches should be installed on the line side of the power to the electrical equipment.

The current switches are available in both solid and splitcore versions which also includes a 35 mm Din Rail mounting foot for easy installation in panel mount applications.

The solid-core versions are a great choice for new installations or OEM applications in which cost sensitivity, lower trip points and environmental issues may be ofconcern.

The split-core version of the current switches work great in retrofit applications and for use in service vehicles since one part will work in most applications and can be installed without disconnecting any wires.

The switches can be used to determine the run time of your equipment as well as basic load trending applications where you want to know how long your piece of equipment runs when logging the contact closures on your building management system or PLC.

Specs

Product Type:

Switch

Core Type:

Split

Humidity Range:

0 to 95% RH (Non Condensing)

Temperature Range (F):

5°F to 104°F

Sensor Range:

0.6-180 Amp

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm