Apply to be a TradeMaster!
Main product image of Fixed Split Core, N/O, Current Switch, 0.35-200A
Magnifying glass
Hover image to zoom

Fixed Split Core, N/O, Current Switch, 0.35-200A

Brand:
Honeywell
SKU:
CSP-NO-F-200A
Rating:
(0)
Q&A:
(0)
Fixed Split Core, N/O, Current Switch, 0.35-200A
Magnifying glass
Hover image to zoom
$70.81 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
5°F to 104°F

Description

–
Note: Image displayed may not represent actual product.

The Current Switches are designed for use in any AC current monitoring application in which you are looking to monitor a particular piece of equipment for equipment failure, preventative maintenance, status, and electrical load status.

The current switches should be installed on the line side of the power to the electrical equipment.

The current switches are available in both solid and splitcore versions which also includes a 35 mm Din Rail mounting foot for easy installation in panel mount applications.

The solid-core versions are a great choice for new installations or OEM applications in which cost sensitivity, lower trip points and environmental issues may be ofconcern.

The split-core version of the current switches work great in retrofit applications and for use in service vehicles since one part will work in most applications and can be installed without disconnecting any wires.

The switches can be used to determine the run time of your equipment as well as basic load trending applications where you want to know how long your piece of equipment runs when logging the contact closures on your building management system or PLC.

Specs

–
Product Type:

Switch

Core Type:

Split

Humidity Range:

0 to 95% RH (Non Condensing)

Temperature Range (F):

5°F to 104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy