Apply to be a TradeMaster!
Main product image of 4-20mA Split Core, "Go/No Go" Current Switch, 200A
Magnifying glass
Hover image to zoom

4-20mA Split Core, "Go/No Go" Current Switch, 200A

Brand:
Honeywell
SKU:
CTP-A-200
Rating:
(0)
Q&A:
(0)
4-20mA Split Core, "Go/No Go" Current Switch, 200A
Magnifying glass
Hover image to zoom
CTP-A-200 has been discontinued
Discontinued December 25, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Temperature Range (F)
5°F to 104°F

Description

–
All of these sensors have a solid-state output with an adjustable or fixed trip point (setpoint). These current switches should be used in applications in which a "Go/No Go" current switch is required. The current switches can be used to monitor devices with a maximum continuous operating current of up to 250 Amps. These current switches don't need to be externally powered, since the power for the switch is induced from the conductor being monitored. The split core switches are ideal for retrofit or existing installations, since it's not necessary to power down the unit & disconnect any wires during the installation process. Solid core switches are extremely easy to install, and are an excellent choice for new installations.

Specs

–
Product Type:

Switch

Core Type:

Split

Humidity Range:

0 to 95% RH (Non Condensing)

Temperature Range (F):

5°F to 104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm