The UDC2500 Universal Digital Controller is a new, low-priced addition to Honeywell’s Controller family.
This controller introduces new features in the popular low priced 1/4 DIN size while retaining all the reliability, cost effectiveness,
simplicity, and popular HMI of Honeywell’s UDC 2300.
The UDC2500 monitors and controls temperatures and other variables in applications such as:
- Furnaces and Ovens
- Environmental Chambers
- Packaging Machinery
- Plastic Processing Machines
Features:
- 1 Universal Input + 1 high level input
- 0.25% Accuracy
- Fast scanning rate (166ms)
- Up to 5 Analog or Digital Output Types
- 2 Digital Inputs
- Ethernet and Modbus communication
- Infrared PC & Pocket PC configuration
- NEMA4X and IP66 front face protection
- Multilanguage prompts
- 1/4 DIN Size
- Jumper free configuration
- Easily Field Upgradable
- Downward compatibility with existing UDC2