COVID-19 Landing Page
Description
Intuitive design, easy installation and operation, and a great way to reduce post-install callbacks, Honeywell’s Ductless Controls offer a simple way to grow your business and delight your customers.

Features
  • Replaces ductless mini-split handheld controls.
    • Simple, wireless installation: No wiring to the unit. Uses IR signal to communicate with mini-split.
    • 24V required.
  • Lyric Platform: As part of the Honeywell Lyric Platform of products, the D6 can be controlled by the Lyric App as well. Please note that there is no app needed for device set-up. In addition, the Lyric App will be transitioning to the Honeywell Home App in April. This is a name change only.
    • Temperature, Mode and Fan Control.
    • Scheduling: GeoFencing or time settings.
    • Auto Changeover
    • Temperature, Humidity and Filter alerts, notifications and reminders.
    • Multi-Split Display: Grouped D6s by outdoor system.
    • Third Party Integrations: Amazon Alexa, Google Home and others.
  • Flexible Installation: Tabletop or wall mounted.
  • On-device Configuration: 6 settings to operate ductless unit.
  • Universal Brand Control: Controls most major manufacturers.
    • 20 brands
    • 100+ models
  • Basic Control: Temperature adjustment and mode change (Heat/Cool/Off)
  • Local temperature detection and control.
  • High Contrast Display: Adjustable backlight.
  • Capacitive Touch Buttons.
  • For Contractors:
    • Decreased turnover time for contractors on the job as the D6 offers simplified set-up.
    • Decrease in call-backs to refresh users on how to use their mini-split remote.
    • Decrease in truck rolls to help users with seasonal changeover.
    • Fast installation for service upsells.
  • For Homeowners:
    • Standardized system control makes interaction easy and familiar.
    • Temperature control becomes more reliable and accurate.
    • Connective to Smart Devices brings ductless units into smart systems.
Read more
Specs
Application:
Ductless Mini-Split Control
Display:
Digital
Mount:
Square
User Interface:
Touchscreen
Options:
Large Display
Wireless
Power Method:
Hardwired
Operating Temp Range:
37°F to 102°F
Color:
White
Features:
Humidity Sensor
Wireless:
Yes
Humidity Control:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

4 Videos

    4 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.