Apply to be a TradeMaster!
Main product image of TrueDRY 90-Pint Whole House Dehumidifier
Magnifying glass
Hover image to zoom

TrueDRY 90-Pint Whole House Dehumidifier

Brand:
Honeywell
SKU:
DH90A1007
Rating:
(0)
Q&A:
(0)
TrueDRY 90-Pint Whole House Dehumidifier
Magnifying glass
Hover image to zoom
DH90A1007 has been discontinued
Discontinued February 24, 2010
This product was discontinued by the manufacturer.
Direct Replacement:
TrueDRY DR90 Whole House Dehumidifier with no control
Brand:
Honeywell
SKU:DR90A1000
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

Features:
  • Energy efficient - TrueDRY removes more moisture using less energy than any other equivalent model on the market
  • Integrated indoor air quality - On-board MERV 11 media filter and an integrated fresh air ventilation port (DH90 model) provide the home with fresh outdoor air that is clean and dehumidified
  • Easy maintenance - Easy access service panels allow for quick replacement of the air filter and maintenance of internal parts


Specifications:
  • Description: TrueDRY 90-pint dehumidifier with H8908 control and W8150 ventilation control
  • Application: Dehumidifier
  • Capacity (gal. per day): 11 1/4 gal per day
  • Capacity (pints per day): 90 pints per day
  • Capacity (liter per day): 45 L per day
  • Voltage: 120 V
  • Electrical Ratings: 6.2 A
  • Weight (lb): 100 lb
  • Dimensions (in.): 34.5"L x 15.75"W x 20.875"H
  • Plenum Opening (Diameter) (in.): 10 in. collars; 6 in. ventilation collar
  • Plenum Opening (Diameter) (mm): 254 mm collars; 152 mm vent collar
  • Color: White
  • Includes: Hardware, control, and dehumidifier

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm