Apply to be a TradeMaster!
Main product image of Split Core Current Sensor, 0-2V, 200A (Pack of 3)
Magnifying glass
Hover image to zoom

Split Core Current Sensor, 0-2V, 200A (Pack of 3)

Brand:
Honeywell
SKU:
E10012
Rating:
(0)
Q&A:
(0)
Split Core Current Sensor, 0-2V, 200A (Pack of 3)
Magnifying glass
Hover image to zoom
$421.59 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
5°F to 104°F
Product Highlight: Amperage
200 Amps

Description

–
Note: Image displayed may not represent actual product.

All of these sensors have a solid-state output with an adjustable or fixed trip point (setpoint). These current switches should be used in applications in which a "Go/No Go" current switch is required. The current switches can be used to monitor devices with a maximum continuous operating current of up to 250 Amps. These current switches do not need to be externally powered, since the power for the switch is induced from the conductor being monitored. The split core switches are ideal for retrofit or existing installations, since it is not necessary to power down the unit and disconnect any wires during the installation process. Solid core switches are extremely easy to install, they are an excellent choice for new installations.

Product Features
  • Very low operating trip points
  • LED status indication
  • Integral DIN rail mounting flange
  • Accepts up to a 350 MCM (17.3 mm) cable
  • Operates up to 250 continuous amps
  • RoHS and WEEE Compliant
  • Limited 5 year warranty
  • 200A, 0-2V

Specs

–
Product Type:

Sensor

Core Type:

Split

Humidity Range:

0 to 95% RH (Non Condensing)

Temperature Range (F):

5°F to 104°F

Amperage:

200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy