Apply to be a TradeMaster!
Whole House HEPA Air Cleaner with Insulated Cabinet

Whole House HEPA Air Cleaner with Insulated Cabinet

Brand:
Honeywell
SKU:
F500B1009
Rating:
(0)
Q&A:
(0)
Whole House HEPA Air Cleaner with Insulated Cabinet
F500B1009 has been discontinued
Discontinued April 21, 2010
This product was discontinued by the manufacturer.
Suggested Alternative:
Whole House HEPA Air Cleaner
Brand:
Honeywell
SKU:F500A1000
(2)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
120v

Description

The F500 Whole House HEPA Air Cleaner connects to the return air duct of a forced air system or independently ducted. The HEPA filter captures 99.97% of the particles from the air that passes through the filter.

Features
= HEPA media captures at least 99.97% of 0.3 micron particles that pass through it.
= Application for forced air systems or stand-alone.
= Power cord plugs into grounded 120 Vac electrical outlet.
= Requires no maintenance except periodic media filter replacement.
= Quiet operation.
= Quick and easy media filter replacement.
= Wall-mounted AIRWATCH Indicator (included) provides filter change reminders for each of the three filters.
= Easy installation.
= Three-filter system:
= Activated carbon filter for odors.
= High-efficiency pleated pre-filter extends HEPA filter life.
= HEPA filter traps at least 99.97% of 0.3 micron particles that pass through it.
= Rugged steel cabinet.

Product Specifications
Description: Whole house HEPA Air Cleaner. F500B has insulated cabinet for Mounting in unconditioned spaces. Whole House HEPA Air Cleaner
Application: Bypass Stand Alone
Airflow Max.-Capacity (cfm): 400 cfm nominal
Airflow Max.-Capacity (m/hr): 680 m3/hr nominal
Efficiency Standard: Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2-1999.
Efficiency Standard: Efficiency ranges are defined for small particles, E1=0.3 to 1.0 microns; medium particles, E2=1.0 to 3.0 microns; and large particles, E3=3.0 to 10.0 microns.
Fractional Efficiency: 99.97% (at 0.3 microns)
Electrical Ratings: 120 Vac, 1.98A max.
Replacement Filters: 32006026-001 Carbon Odor Filter (4 Pack), 32006027-001 2 inch Prefilter, 32006028-001 HEPA Filter
Additional Features: Includes special HEPA AIRWATCH to remind homeowner when to change odor Filter, pre-Filter and HEPA Filter.
Frequency: 60 Hz
Approvals, Canadian Standards Association: Certified
Tradeline Value: Tradeline

Specs

Application:

Air Quality

Voltage:

120v

Air Circulation CFM (High):

400

Replacement Filters:

32006028-001

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm