Apply to be a TradeMaster!
Main product image of 250 ft - 18/2 Stranded OAS CL2P (Plenum) Honeywell Genesis Control Cable
Magnifying glass
Hover image to zoom

250 ft - 18/2 Stranded OAS CL2P (Plenum) Honeywell Genesis Control Cable

SKU:
32140312
Rating:
(3)
Q&A:
(0)
250 ft - 18/2 Stranded OAS CL2P (Plenum) Honeywell Genesis Control Cable
Magnifying glass
Hover image to zoom
$77.34 each
In Stock
In Stock
Get 10 Tomorrow, Aug 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
250' Length
Product Highlight: Voltage
300v
Product Highlight: Color
Natural Jacket
Product Highlight: Outside Diameter
0.154 OD

Description

Applications: Wiring Burglar Alarm, Public Address Systems, Intercoms, Telephone Stations, Speakers, Instrumentation, Control and other Low Voltage Circuits that are Power-Limited.

Features: Available In 500 foot or 1000 foot Tangle-Ffree Boxes or Spools. Sequential Footage Markings.

Code Restrictions: OK for use with all Power-Limited Circuits.

Construction: Twisted Copper Conductors, Low Smoke PVC Insulation, Aluminum/Mylar Shield, with Drain Wire applied over assembled conductors, Low Smoke PVC Jacket. Standard Jacket Color: Natural. Conductor Color Code Chart 1 (up to 12 conductors). Color Code Chart 2 (13 conductors and over).

Specs

Length (Feet):

250'

Wire Type:

Low Voltage

Voltage:

300v

AWG:

18

Features:

Plenum-Rated

Color:

Natural Jacket

Type:

Stranded

Shielded

Conductors:

2

Outside Diameter:

0.154

Application:

Multi-Purpose

Package Type:

Reels

Approvals:

CL2P

FT6

C(UL)

CMP

OAS

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

You May Also Need

Product Reviews

2 out of 3 reviews
33% would recommend this product
2
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
33%
3 star
0%
2 star
0%
1 star
67%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Wrong product two times in a row

I called and made sure this product had a brown sheath and was assured it was. I received a hot water tank element the first time and had to send pictures to prove it was not my roll of wire, once i proved this a new order was sent and when it arrive it was a white sheath, could not use white so it was a waste of money and time !
Sparky
New Mexico
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product not as promised

I first ordered this wire and was told it had a brown sheath, when I received the order they had send me a hot water heater element so I called and had to send a picture to prove it was not my roll of wire, I was then shipped my roll of wire and it arrived with a white sheath. Highly Disappointed !
John
Raton, N. M.
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping and great quality

I was shorted 2 T's and the wire I ordered came white (pictured brown) so I will have to paint what will be exposed. Overall, the experience was great with just a few setbacks... the value makes up for this
Jamie
Henderson, NV
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy