Shop Resideo Sale
Main product image of 250 ft. Spool - 18/8 Solid Southwire CL2 (Non Plenum) Brown Thermostat Cable
Magnifying glass
Hover image to zoom

250 ft. Spool - 18/8 Solid Southwire CL2 (Non Plenum) Brown Thermostat Cable

Brand:
Southwire
SKU:
553080407
Rating:
(5)
Q&A:
(0)
250 ft. Spool - 18/8 Solid Southwire CL2 (Non Plenum) Brown Thermostat Cable
Magnifying glass
Hover image to zoom
$157.72 each
In Stock
In Stock
Get 143 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
250' Length
Product Highlight: Color
Brown

Description

–
SIMpull Thermostat™ Wire is a class 2 power-limited circuit cable for use in thermostat control applications

Features:
  • 150 voltage rating per NEC® Article 725
  • ETL listed to UL 13
  • Meets UL 1581 Vertical Tray Flame Test (FT-1)
  • Type CL2
  • RoHS Compliant
  • Solid copper conductors with 6 mils of PVC insulation
  • Conductors are covered with a brown PVC jacket using SIM (SlikQwik® Infused Membrane) for easier pulling resulting in easier installation
  • Ripcord

Specs

–
Length (Feet):

250'

Wire Type:

Thermostat Cable

AWG:

18

Conductors:

8

Cable Type:

Non-Plenum

Color:

Brown
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
You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Awesome product

Thanks for taking care of us contractors at fair prices
Ricky
Pelham, Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the same product that's been used for heatpump syste

I've used this product for almost thirty years or like products. 18 guage is durable in the weather conditions I've been used to for years. 8 conductor gives you enough for pretty much all hvac systems.
James
Jacksonville Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good thermostat wire

We have used many rolls of this stuff. It pulls nicely and has a nice sheen to the outer jacket. The main thing that puts this wire over others is it's UV resistance. I've tested it, and other brands get lightened in the sun after a few weeks, while this Southwire looks like new.
Marcello
CA
3 years ago
Was this review helpful to you?

Best price

As described. Best price out there.
Homeowner
PA.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wiould Buy This Product again

Works Great for our installation needs
Tim
Uniontown, Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?