Apply to be a TradeMaster!
Main product image of 1000 ft - 16/2 Shielded CL3R (PVC) Fire Alarm Cable - Red, Reel
Magnifying glass
Hover image to zoom

1000 ft - 16/2 Shielded CL3R (PVC) Fire Alarm Cable - Red, Reel

SKU:
44061004
Rating:
(0)
Q&A:
(0)
1000 ft - 16/2 Shielded CL3R (PVC) Fire Alarm Cable - Red, Reel
Magnifying glass
Hover image to zoom
$293.16 each
Backorder
Backorder
Get it Wed, Sep 23 - Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
1000' Length
Product Highlight: Voltage
300v
Product Highlight: Color
Red

Description

This Genesis cable features 2 solid 16 AWG copper conductors, an overall foil shield with a drain wire, and a riser rating. Choose this cable for a dependable fire alarm system wiring solution.

Specifications
  • Cable Rating: Rising
  • Wire Gauge (AWG): 16
  • Number of Strands: 1
  • Number of Conductors: 2
  • Rip Cord: Yes
  • Cable Listing: FPLR, CL3R, FT4, Sunlight Resistant
  • Solid or Stranded: Solid
  • Conductor Material: Bare Copper
  • Shielding: Yes
  • Jacket Material: PVC
  • Rated Voltage (Max): 300 Volts

Specs

Length (Feet):

1000'

Type:

Shielded

Solid

Conductors:

2

Voltage:

300v

AWG:

16

Color:

Red

Package Type:

Reels

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy