Apply to be a TradeMaster!
Main product image of 1000 ft - 14/2 Shielded 2C Sol Plenum (PVC) Fire Alarm Cable - Red, Reel
Magnifying glass
Hover image to zoom

1000 ft - 14/2 Shielded 2C Sol Plenum (PVC) Fire Alarm Cable - Red, Reel

SKU:
45131004
Rating:
(0)
Q&A:
(0)
1000 ft - 14/2 Shielded 2C Sol Plenum (PVC) Fire Alarm Cable - Red, Reel
Magnifying glass
Hover image to zoom
$395.93 each
Backorder
Backorder
Get it Thu, Sep 17 - Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
1000' Length
Product Highlight: Voltage
300v
Product Highlight: Color
Red

Description

This Genesis® cable features 2 solid 14 AWG copper conductors and a plenum rating. Choose this cable for a dependable fire alarm system wiring solution.

Specifications
  • Cable Rating: Plenum
  • Cable Listing: FPLP, CL3P, FT6
  • Wire Gauge (AWG): 14
  • Solid or Stranded: Solid
  • Number of Strands: 1
  • Conductor Material: Bare Copper
  • Number of Conductors: 2
  • Conductor Insulation Material: Plenum PVC
  • Insulation Colors: Black, Red
  • Shielding: No
  • Rip Cord: Yes
  • Jacket Material: Plenum PVC
  • Nominal Outer Diameter: 0.206 in.
  • Rated Voltage (Max): 300 Volts
  • DC Resistance (Max): 2.57 Ohms / 1000 ft. at 20 °C
  • Capacitance (Nominal): 24.1 pF / ft.
  • Impedance (Nominal): 63 Ohms
  • Velocity of Propagation: 67%
  • Temperature Rating (Min): -20 °C
  • Temperature Rating (Max): 75 °C
  • Length Per Unit: 1000 ft.
  • Package Quantity: 1
  • Cable Packaging: Reel
  • Package Length: 11.75 in
  • Package Width: 11.75 in
  • Package Height: 7.25 in
  • Product Weight: 32.6 lb

Specs

Length (Feet):

1000'

Type:

Solid

Unshielded

Conductors:

2

Voltage:

300v

AWG:

14

Color:

Red

Package Type:

Reels

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy