Apply to be a TradeMaster!
Main product image of 500 ft - 20/2 Solid CL2 (PVC) Honeywell Genesis Thermostat Cable
Magnifying glass
Hover image to zoom

500 ft - 20/2 Solid CL2 (PVC) Honeywell Genesis Thermostat Cable

SKU:
47015807
Rating:
(4)
Q&A:
(1)
500 ft - 20/2 Solid CL2 (PVC) Honeywell Genesis Thermostat Cable
Magnifying glass
Hover image to zoom
$62.80 each
In Stock
In Stock
Get 4 Tue, Jul 7
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
500' Length
Product Highlight: Color
Brown Jacket
Product Highlight: Outside Diameter
0.118 OD

Description

Applications: Wiring of Thermostat Controls, Heating and Air Conditioning Equipment, doorbells, as well as other Low Voltage Applications. Sunlight Resistant except CL2P.
Features: Sequential Footage Markings on Spools. Braided Ripcord.
Code Restrictions: OK for use with all Power-Limited Circuits except those in Risers and Plenums.
Construction: Copper Conductors, Polypropylene Insulation, Polyvinyl-Chloride Jacket.

Specs

Length (Feet):

500'

Wire Type:

Thermostat Wire

AWG:

20

Color:

Brown Jacket

Features:

PVC Coated

Type:

Solid

Conductors:

2

Outside Diameter:

0.118

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Great Product

great value
robin
Little Rock, AR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good wire for heat pump installation

Used this wire for several heat pumps installations. Pretty happy. Ordered 2 more recently.
Eduard
Memphis, TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pretty good quality and good gauge.

its pretty good this is the 2nd tool I bought. very happy with it.
Pika Chu
02124
5 years ago
Was this review helpful to you?

Not on a spool

I don't know of any HVAC guys who want there wire in a bag. Pulls from center, gets looped, bag breaks apart in truck. Spool for exact same price. Someone's making money. Someone in purchasing out of touch with the trade?
David
NY
7 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What color is the pvc jacket?

Asked by Jeff 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The outer jacket is brown.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy