Apply to be a TradeMaster!
Main product image of 500 ft - 20/3 Solid CL2 (PVC) Honeywell Genesis Thermostat Cable
Magnifying glass
Hover image to zoom

500 ft - 20/3 Solid CL2 (PVC) Honeywell Genesis Thermostat Cable

SKU:
47025807
Rating:
(4)
Q&A:
(1)
500 ft - 20/3 Solid CL2 (PVC) Honeywell Genesis Thermostat Cable
Magnifying glass
Hover image to zoom
$82.93 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
500' Length
Product Highlight: Color
Brown Jacket
Product Highlight: Outside Diameter
0.124 OD

Description

Applications: Wiring of Thermostat Controls, Heating and Air Conditioning Equipment, doorbells, as well as other Low Voltage Applications. Sunlight Resistant except CL2P.
Features: Sequential Footage Markings on Spools. Braided Ripcord.
Code Restrictions: OK for use with all Power-Limited Circuits except those in Risers and Plenums.
Construction: Copper Conductors, Polypropylene Insulation, Polyvinyl-Chloride Jacket.

Specs

Length (Feet):

500'

Wire Type:

Thermostat Wire

AWG:

20

Color:

Brown Jacket

Type:

Solid

Conductors:

3

Outside Diameter:

0.124

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Great Product

great value
robin
Little Rock, AR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good wire for heat pump installation

Used this wire for several heat pumps installations. Pretty happy. Ordered 2 more recently.
Eduard
Memphis, TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pretty good quality and good gauge.

its pretty good this is the 2nd tool I bought. very happy with it.
Pika Chu
02124
5 years ago
Was this review helpful to you?

Not on a spool

I don't know of any HVAC guys who want there wire in a bag. Pulls from center, gets looped, bag breaks apart in truck. Spool for exact same price. Someone's making money. Someone in purchasing out of touch with the trade?
David
NY
7 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What color is the pvc jacket?

Asked by Jeff 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The outer jacket is brown.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy