Apply to be a TradeMaster!
Main product image of 250 ft - 20/4 Solid CL2 (PVC) Honeywell Genesis Thermostat Cable
Magnifying glass
Hover image to zoom

250 ft - 20/4 Solid CL2 (PVC) Honeywell Genesis Thermostat Cable

SKU:
47030907
Rating:
(5)
Q&A:
(1)
250 ft - 20/4 Solid CL2 (PVC) Honeywell Genesis Thermostat Cable
Magnifying glass
Hover image to zoom
$55.51 each
In Stock
In Stock
Get 1 Tue, Aug 25
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
250' Length
Product Highlight: Color
Brown Jacket
Product Highlight: Outside Diameter
0.136 OD

Description

Applications: Wiring of Thermostat Controls, Heating and Air Conditioning Equipment, doorbells, as well as other Low Voltage Applications. Sunlight Resistant except CL2P.
Features: Sequential Footage Markings on Spools. Braided Ripcord.
Code Restrictions: OK for use with all Power-Limited Circuits except those in Risers and Plenums.
Construction: Copper Conductors, Polypropylene Insulation, Polyvinyl-Chloride Jacket.

Specs

Length (Feet):

250'

Application:

HVAC

Wire Type:

Thermostat Wire

AWG:

20

Features:

PVC Coated

Color:

Brown Jacket

Type:

Solid

Conductors:

4

Outside Diameter:

0.136

Package Type:

Speedbag

Approvals:

CL2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

3.6 out of 5 reviews
60% would recommend this product
3.6
out of 5 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
0%
3 star
0%
2 star
20%
1 star
20%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

nope

Stock photo shows reel. It comes in a bag. Easy to get tangled when using. Waste of time.
Don
WV
20 days ago
Was this review helpful to you?

Great Product

great value
robin
Little Rock, AR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good wire for heat pump installation

Used this wire for several heat pumps installations. Pretty happy. Ordered 2 more recently.
Eduard
Memphis, TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pretty good quality and good gauge.

its pretty good this is the 2nd tool I bought. very happy with it.
Pika Chu
02124
5 years ago
Was this review helpful to you?

Not on a spool

I don't know of any HVAC guys who want there wire in a bag. Pulls from center, gets looped, bag breaks apart in truck. Spool for exact same price. Someone's making money. Someone in purchasing out of touch with the trade?
David
NY
7 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What color is the pvc jacket?

Asked by Jeff 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The outer jacket is brown.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy