The Day Savers – A National Tradesmen Day Contest
Main product image of 1000 ft. 23/4 Pairs CMR/FT4 (PVC) Networking Cable - Blue, Reel In Box
Magnifying glass
Hover image to zoom

1000 ft. 23/4 Pairs CMR/FT4 (PVC) Networking Cable - Blue, Reel In Box

SKU:
50922106
Rating:
(0)
Q&A:
(0)
1000 ft. 23/4 Pairs CMR/FT4 (PVC) Networking Cable - Blue, Reel In Box
Magnifying glass
Hover image to zoom
$348.91 each
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
1000' Length
Product Highlight: Voltage
300v
Product Highlight: Color
Blue

Description

This Genesis cable features 4 solid 23 AWG copper conductor-pairs, a pair-separator spline, verified Category 6 performance, and a riser rating. Choose this cable for dependable voice and data wiring.

_x000D_ _x000D_ Specifications
    _x000D_
  • Cable Rating: Riser, FT4_x000D_
  • Wire Gauge (AWG): 23_x000D_
  • Number of Strands: 1_x000D_
  • Number of Pairs: 4_x000D_
  • Rip Cord: Yes_x000D_
  • Cable Listing: CMR, FT4, Sunlight Resistant_x000D_
  • Solid or Stranded: Solid_x000D_
  • Conductor Material: Bare Copper_x000D_
  • Shielding: No_x000D_
  • Jacket Material: Plenum PVC_x000D_
  • Rated Voltage (Max): 300 Volts

Specs

Length (Feet):

1000'

Type:

Unshielded

Solid

Voltage:

300v

AWG:

23

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy