Apply to be a TradeMaster!
Main product image of Wall Humidity Sensor, 2% RH w/ 1097 Ohm Temp
Magnifying glass
Hover image to zoom

Wall Humidity Sensor, 2% RH w/ 1097 Ohm Temp

Brand:
Honeywell
SKU:
H7726A2020
Rating:
(0)
Q&A:
(0)
Wall Humidity Sensor, 2% RH w/ 1097 Ohm Temp
Magnifying glass
Hover image to zoom
$407.60 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Used With
T775 Series, T7350, Excel 10, Excel 15

Description

–
The H7626A Wall-Mount Humidity/Temperature Sensors are universal Relative Humidity transmitters that can be powered with either a +18 to 40 Vdc or 24 Vac supply.

Features:
  • Application: Wall mounted Humidity and Temperature Sensor
  • Dimensions: 4-9/16" high, 3" wide, 7/8" deep
  • Used With: Excel 15, Excel 10, T7350, T775 Series 2000
  • Mounting: Wall mount
  • Operating Humidity Range (% RH): 0 to 90% RH non-condensing
  • Sensor: 1097 ohm PTC
  • Voltage: 18 – 40 VDC / 18 - 28 VAC
  • Operating Temperature Range (F): 32 to 122°F
  • Shipping and Storage Temperature Range (F): -40 to 160°F
  • Output: Humidity-- 4-2 0mA, 0-5 Vdc, or 0-10 Vdc selectable; Temperature--1097 ohm at 77F
  • Accuracy: ±2% from 20-95% RH
  • Sensor Range: 0 to 100% RH

Specs

–
Application:

Humidity

Accessory

Mount:

Wall

Humidity Range:

0 to 95% RH (Non Condensing)

Accuracy:

± 2%

Used With:

T775 Series

T7350

Excel 10

Excel 15

Ohms:

1097

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy