Shop Resideo Sale
Main product image of Wall Humidity Sensor, 3% RH accuracy w/ 20K ohm Temp Output
Magnifying glass
Hover image to zoom

Wall Humidity Sensor, 3% RH accuracy w/ 20K ohm Temp Output

Brand:
Honeywell
SKU:
H7735A2012
Rating:
(0)
Q&A:
(0)
Wall Humidity Sensor, 3% RH accuracy w/ 20K ohm Temp Output
Magnifying glass
Hover image to zoom
$307.18 each
In Stock
In Stock
Get 19 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Used With
T7350

Description

–
This Wall Humidity Sensor, 3% RH accuracy w/ 20K ohm Temp Output is manufactured by Honeywell.

Specs

–
Application:

Humidity

Temperature

Sensor Type:

20K ohm NTC

Operating Humidity:

0% to 95% (non-condensing)

Mount:

Wall

Used With:

T7350

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy