Apply to be a TradeMaster!
Heat Recovery Ventilator (200 CFM)
Heat Recovery Ventilator (200 CFM)
HR200B1005 has been discontinued
Discontinued February 22, 2011
This product was discontinued by the manufacturer.
Suggested Alternative:
TrueFRESH Heat Recovery Ventilator (200 CFM), VNT5200H2000
SKU:VNT5200H2000
(1)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
120v

Description

Product Overview:
  • Perfect Window Fresh Air Heat Recovery Ventilation Systems are heat recovery ventilators that provide proper levels of ventilation with energy savings by transferring heat between the exhaust and fresh air streams.

Product Features:
  • Includes heat transfer core, pre-filters, fan and blower assembly, and defrost
  • Provides ventilation that helps contractors meet ASHRAE 62-89
  • Automatic, economical, built-in defrost for operation to design temperatures of -40F
  • Electronic ventilation fan timer option
  • Low voltage, high-speed override
  • Variable fan speed control
  • Easy-to-clean cross-flow aluminum core assures years of trouble-free operation
  • Insulated cabinet
  • Rugged steel cabinet
  • Quiet operation
  • Permanent (washable) pre-filters
  • Integral balancing dampers
  • Includes vibration isolation hardware and duct collars

Product Specifications:
  • Application: Heat Recovery Ventilator
  • Temperature Recovery: 0.8
  • Airflow Capacity (external static pressure): 206 cfm (0.2 in. wc)
  • Defrost Control: Built-in Defrost
  • Type of Core: Aluminum cross flow core
  • Current Draw, Nominal (minimum speed): 0.8 A
  • Current Draw, Nominal (maximum speed): 1.7 A
  • Electrical Ratings: 120 Vac
  • Frequency: 60 Hz

Specs

Application:

Air Quality

Voltage:

120v

Air Circulation CFM (High):

206

Core Type:

Aluminum cross flow

Current Draw Range:

.8-1.7A

Defrost Control:

Built-in Defrost

Fan Speeds:

Variable

Temperature Recovery:

0.8

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fresh Air

Constantly exchanges stale air in the home with fresh outside air. Filters out all dust and pollen. Works in the background with little maintenance.
Bob
Towanda PA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: How does this differ from a HRV SYSTEM?

Asked by SCOTT SLAUGHTER 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit actually is an HRV.

Was this review helpful to you?

Q: How do you control the speed of air exchange? Can you set up a humidity control to reach your desired humidity level?

Asked by mike 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

There is a fan speed control that will control the speed of air movement. You can read about this on pages 4-5 here: http://s3.pexsupply.com/manuals/1249544725953/Honeywell-HR150HR200-Owners-Manual.pdf There is an external remote wall control that will help control the humidity level. You can read about it on page 6 of the document listed above.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- PexSupply Staff

There is a fan speed control that will control the speed of air movement. You can read about this on pages 4-5 here: http://s3.pexsupply.com/manuals/1249544725953/Honeywell-HR150HR200-Owners-Manual.pdf There is an external remote wall control that will help control the humidity level. You can read about it on page 6 of the document listed above.

Was this review helpful to you?