Apply to be a TradeMaster!
Main product image of Smart VFD HVAC2 Variable Frequency Drive, 208/240V, 1 HP, 3 PH, NEMA 1, Drive Alone
Magnifying glass
Hover image to zoom

Smart VFD HVAC2 Variable Frequency Drive, 208/240V, 1 HP, 3 PH, NEMA 1, Drive Alone

Brand:
Honeywell
SKU:
HVFD2D3B0010
Rating:
(1)
Q&A:
(0)
Smart VFD HVAC2 Variable Frequency Drive, 208/240V, 1 HP, 3 PH, NEMA 1, Drive Alone
Magnifying glass
Hover image to zoom
HVFD2D3B0010 has been discontinued
Discontinued December 31, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
208/240V
Product Highlight: Horse Power
1 HP
Product Highlight: Temperature Range (F)
14°F to 122°F
Product Highlight: Amperage
3.7 Amps

Description

–
SmartVFD HVAC2 standalone variable frequency drives (VFD) are designed to control HVAC motors and pumps up to 7.5HP to maximize energy efficiency. SmartVFD HVAC2 is a small footprint drive that can fit in your existing enclosure or become a NEMA 1 enclosure. SmartVFD HVAC2 drives can be mounted side by side with the proper free space for cooling airflow circulation.

Product Features
  • Sizes available up to 25hp, helping you meet a wide range of applications
  • Same size as SmartVFD Compact for models up to 7.5hp, allowing maximum application flexibility
  • Models available with and without a Class 2 EMC Filter, so you can handle applications with electrical interference
  • EASY INSTALLATION AND SETUP: Not only does the small footprint give you mounting flexibility, but it’s also a real “knuckle saver” when working in tight spaces. Configuration is easy, too. The unit uses the same keypad interface as the SmartVFD HVAC, with intuitive navigation and simple commissioning. Setup is as easy for you as saving energy will be for your customers.
  • IDEAL FOR RETROFIT APPLICATIONS: With the SmartVFD HVAC2, you don’t have to wait for new construction to help customers save energy. The application flexibility, ease of use, and simple installation make it an excellent choice for most retrofit projects. And the lower price shortens the payback period — a great selling point for customers seeking value.
  • GROW YOUR BUSINESS: With SmartVFD HVAC2 added to SmartVFD HVAC and SmartVFD Compact, you can meet the needs of every customer, application, and budget. Plus, the SmartVFD HVAC2 helps reduce service calls with an Automatic Restart feature that restarts the unit if it goes into a fault condition. Add in Honeywell’s world-renowned quality, and you can count on the SmartVFD HVAC2 to serve your business — and your customers — for years to come.

Specs

–
Voltage:

208/240V

Horse Power:

1

Enclosure Type:

NEMA-1

Frequency:

0 Hz to 320 Hz

Temperature Range (F):

14°F to 122°F

Amperage:

3.7

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

No customer service

Ordered it tried to cancel 10 mins later said they couldn't stop order no customer service
Billhvac
Orlando
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?