Shop Resideo Sale
Smart VFD HVAC2 Variable Frequency Drive, 208/240V, 2 HP, 3 PH, NEMA 1, Drive Alone

Smart VFD HVAC2 Variable Frequency Drive, 208/240V, 2 HP, 3 PH, NEMA 1, Drive Alone

Brand:
Honeywell
SKU:
HVFD2D3B0020
Rating:
(0)
Q&A:
(0)
Smart VFD HVAC2 Variable Frequency Drive, 208/240V, 2 HP, 3 PH, NEMA 1, Drive Alone
$728.63 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
7 Amps
Product Highlight: Voltage
208/240V
Product Highlight: Horse Power
2 HP
Product Highlight: Temperature Range (F)
14°F to 122°F

Specs

–
Amperage:

7

Voltage:

208/240V

Horse Power:

2

Enclosure Type:

NEMA-1

Frequency:

0 Hz to 320 Hz

Temperature Range (F):

14°F to 122°F

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy