Shop Resideo Sale
Main product image of 3G SmartVFD Variable Frequency Drive, 460 VAC, 7.5 HP, NEMA 1, Drive Only
Magnifying glass
Hover image to zoom

3G SmartVFD Variable Frequency Drive, 460 VAC, 7.5 HP, NEMA 1, Drive Only

Brand:
Honeywell
SKU:
HVFD3D3C0075G100C
Rating:
(0)
Q&A:
(0)
3G SmartVFD Variable Frequency Drive, 460 VAC, 7.5 HP, NEMA 1, Drive Only
Magnifying glass
Hover image to zoom
$1,286.99 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: Horse Power
7.5 HP
Product Highlight: Amperage
11 Amps

Description

–
The 3G SmartVFD is the 3rd generation of SmartVFD variable frequency drives designed specifically for use in HVAC applications. Designed to control any HVAC pump or fan application to maximize system reliability and energy efficiency. SmartVFD will efficiently operate 3-phase induction, permanent magnet, and highefficiency synchronous reluctance motors. The 3G SmartVFD is easy to install, communicates effectively with building control systems to minimize energy consumption.

Features:
  • Start-up Wizards- SmartStart and Automatic Motor Adaptation make commissioning easy for all motor types, enter nominal information and let the drive measure motor characteristics to optimize performance
  • Graphic Interface - Using the graphical keypad makes navigating parameters easy. INFO key provides easy access to help information in the onboard manual. BACK and OK buttons simplify programming.
  • Embedded Communications - Standard BACnet, Modbus, FLN and N2 allow monitoring and control of serial communications, reducing installation cost
  • Dedicated for HVAC - The 3G SmartVFD includes intelligent functions for pumps fans and compressors
  • Built-in logic - Smart logic controller and four auto-tuning PID controllers can control HVAC functions reducing the need for control tasks in the building management system

Specs

–
Product Type:

Variable Frequency Drive

Voltage:

460v

Horse Power:

7.5

Enclosure Type:

NEMA-1

Amperage:

11

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy