Apply to be a TradeMaster!
Main product image of Smart VFD HVAC Variable Frequency Drive, 460V, 3 HP, NEMA 1, Drive Alone
Magnifying glass
Hover image to zoom

Smart VFD HVAC Variable Frequency Drive, 460V, 3 HP, NEMA 1, Drive Alone

Brand:
Honeywell
SKU:
HVFDSD3C0030G100A
Rating:
(0)
Q&A:
(0)
Smart VFD HVAC Variable Frequency Drive, 460V, 3 HP, NEMA 1, Drive Alone
Magnifying glass
Hover image to zoom
HVFDSD3C0030G100A has been discontinued
Discontinued June 16, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
460v
Product Highlight: Horse Power
3 HP
Product Highlight: Temperature Range (F)
14°F to 122°F
Product Highlight: Amperage
5.6 Amps

Description

The Honeywell SmartVFD HVAC and BYPASS are designed for commercial buildings to deliver the energy savings that building owners and managers need. Efficient install, and commissioning, in a full featured VFD.

Features
  • Start-up Wizards - All you have to do is tell the VFD whether you have a pump or a fan, enter nominal motor information, and you are up and running.
  • Graphic Interface - The easy-to-use keypad and interface deliver menu-driven programming and monitoring for fast, uniform commissioning. It's also easy for the building owner or manager to learn and use, helping to reduce service calls. Plus, a manual is built into the keypad for easy access when needed.
  • Built-in Communications - With BACnet®, N2 and Modbus built in, your customers will enjoy a lower total installed cost and reliable communications with the building management system.
  • PC Software Wizards - Commissioning, programming and troubleshooting are all a snap thanks to these guided Startup and PID wizards.
  • Built-in PLC - Another reason why SmartVFD HVAC is a great value for your customer, the built-in PLC eliminates the need for an expensive external controller.
  • DC Choke for harmonic protection.
  • Standard RIF Filter - Ensures that EMC/RFI requirements are met.
  • Bypass Options - Meets specifications and system critical applications with a comprehensive bypass offering.
  • Real-Time Clock - Battery included.
  • Fire Mode for safe operation.
  • Motor Switch Ride-Through - easy, fault-free maintenance.

Additional Specifications
  • Relay Outputs: Max. switching load: 250Vac/2A or 250Vdc/0,4A
  • Horsepower: 3 HP
  • Current Ratings: 5.6A
  • Analog Current Output: 0 (4) - 20 mA, max 500 ohm
  • Bypass: Drive alone
  • Auto Bypass: No
  • Drive Family: SmartVFD HVAC
  • Drive Input Disconnect: No
  • Type of RFI Filter: EMC Filter
  • Continuous Output Current: overload 1.5 x High overload current (1min/10min); overload 1.1 x Low overload current (1min/10min)
  • Peak Current: 2 x IN, 2 seconds every 20 second period
  • Acceleration time: 0.1 - 3000 sec
  • Deceleration time.1 - 3000 sec
  • Analog Voltage Input: 0 - 10 Vdc , 200K ohm
  • Analog Current Input: 0 (4) - 20 mA, 250 ohm differential
  • Digital Output: Open collector, max. load 48V/50mA
  • Reference Output Voltage: Maximum Load 10mA
  • Auxiliary Voltage: ± 20%, max. load 50 mA
  • Frame Type: 4

Specs

Voltage:

460v

Horse Power:

3

Enclosure Type:

NEMA-1

Frequency:

0 Hz to 320 Hz

Temperature Range (F):

14°F to 122°F

Amperage:

5.6

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm