Apply to be a TradeMaster!
Main product image of Replacement Actuator for V8043G
Magnifying glass
Hover image to zoom
Replacement Actuator for V8043G
Magnifying glass
Hover image to zoom
$111.50 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Replacement Actuator for V8043G

Product Features
  • Replacement Motor for V Series Zone Valve
  • 60 Hz
  • 24V
  • 125 F / 52 C Maximum Ambient Temperature
  • 18 in. / 457 mm leads on same side of manual lever
  • Zone valve vale type

Specs

–
Product Type:

Actuator

Application:

Air Quality

Voltage:

24V

Wires to Motor:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy