Apply to be a TradeMaster!
Main product image of Replacement head for V4043A, (240v, 50 Hz)
Magnifying glass
Hover image to zoom

Replacement head for V4043A, (240v, 50 Hz)

SKU:
40003916-023
Rating:
(0)
Q&A:
(0)
Replacement head for V4043A, (240v, 50 Hz)
Magnifying glass
Hover image to zoom
$108.44 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
V8043A Series
Product Highlight: Voltage
240v
Product Highlight: Position
Normally Closed

Description

–
Replacement head for V4043A, (240v, 50 Hz)

Specifications
  • Application: Replacement Head for V Series Zone Valve
  • Voltage: 240v
  • Frequency: 50 Hz
  • Electrical Connections: 18 in. leads
  • Electrical Connection Location: Same side of manual lever
  • Maximum Ambient Temperature (F): 125F
  • Used With Valve: Two Way
  • Used With Valve Action: Spring return to close

Specs

–
Product Type:

Replacement Head

Application:

Replacement Part

Used With:

V8043A Series

Used with Valve:

Two-Way

Valve Action:

Spring Return to Close

Voltage:

240v

Position:

Normally Closed

Max Ambient Temp (°F):

125°F

Wiring:

18" Leads

Hertz:

50

Electrical Connection Location:

Manual Lever Side

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy