Apply to be a TradeMaster!
Main product image of 24v 50/60 Hz Replacement head with End Switch for V8044E
Magnifying glass
Hover image to zoom

24v 50/60 Hz Replacement head with End Switch for V8044E

SKU:
40003916-025
Rating:
(1)
Q&A:
(1)
24v 50/60 Hz Replacement head with End Switch for V8044E
Magnifying glass
Hover image to zoom
$118.07 each
In Stock
In Stock
Get 4 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
V8044E Series
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
24V

Description

–

Features
  • Replacement Head for V Series Zone Valve
  • Voltage: 24 Vac
  • Electrical Connections:18 in. leads
  • Max Ambient Temperature: 125F
  • Used with valve: Diverting
  • Used with valve action: Spring return to close "A" port

Specs

–
Max Ambient Temp (°F):

125°F

Product Type:

Replacement Head

Application:

Replacement Part

Used With:

V8044E Series

Used with Valve:

Diverting

Valve Action:

Spring return to close "A" port

Position:

Normally Closed

Voltage:

24V

Wiring:

18" Leads

Hertz:

50

60

Electrical Connection Location:

Manual Lever Side

Aux Switch Ratings:

4.4 A running @ 120 V

50 VA pilot duty @ 24 V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Handy Replacement

I have a Weil-McLain Boiler & Weil-McLain indirect Fired Water Heater. The hydronic loop providing circulation for domestic water heating is controlled with a Honeywell V8044E three way valve. The valve head has a control switch that becomes intermittent after several years of cycling. This replacement head is an easy fix & SupplyHouse.com is a good supplier, both reasonable in price & quick to ship. Thanks!
Barbarrosa1
West Liberty, Ohio
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can you just replace the end switch on a honeywell zone valve or should you replace the motor head as well thank you for your time...

Asked by Paul 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Must replace the whole head assembly.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy