Apply to be a TradeMaster!
Main product image of Replacement head for V8043B, (24v, 50/60 Hz)
Magnifying glass
Hover image to zoom

Replacement head for V8043B, (24v, 50/60 Hz)

SKU:
40003916-027
Rating:
(2)
Q&A:
(0)
Replacement head for V8043B, (24v, 50/60 Hz)
Magnifying glass
Hover image to zoom
$96.95 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
V8043B Series
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open

Description

–
24 Vac, 50/60 Hz, N.O. Replacement head for V8043B

Specifications
  • 24 Vac, 50/60 Hz, N.O. Replacement head for V8043B
  • Application: Replacement Head for V Series Zone Valve
  • Voltage: 24 Vac
  • Frequency: 50, 60 Hz
  • Electrical Connections (in.): 18 Inch Leads
  • Electrical Connection Location: Same side of manual lever
  • Maximum Ambient Temperature (F): 125F
  • Used With Valve: Two Way
  • Used With Valve Action: Spring return to open

Specs

–
Application:

Replacement Part

Product Type:

Replacement Head

Used With:

V8043B Series

Used with Valve:

Two-Way

Valve Action:

Spring Return to Open

Voltage:

24V

Position:

Normally Open

Wiring:

18" Leads

Max Ambient Temp (°F):

125°F

Hertz:

50

60

Electrical Connection Location:

Manual Lever Side

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good reply service on product info and fast shipping

STAND BY REPLACEMENT
Joe
BARNARD VERMONT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent product

Perfect fit
hvac Bill
CT.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy