Apply to be a TradeMaster!
Main product image of Replacement head for V8044A, (24v, 50/60 Hz)
Magnifying glass
Hover image to zoom

Replacement head for V8044A, (24v, 50/60 Hz)

SKU:
40003916-032
Rating:
(2)
Q&A:
(0)
Replacement head for V8044A, (24v, 50/60 Hz)
Magnifying glass
Hover image to zoom
$108.81 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
V8044A Series
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
24V

Description

–
24 Vac, 50/60 Hz Replacement actuator for V8044A

Specifications
  • 24 Vac, 50/60 Hz Replacement head for V8044A
  • Application: Replacement Head for V Series Zone Valve
  • Voltage: 24 Vac
  • Frequency: 50/60 Hz
  • Electrical Connections (in.): 18 Inch Leads
  • Electrical Connection Location: Same side of manual lever
  • Maximum Ambient Temperature (F): 125F
  • Used With Valve: Diverting
  • Used With Valve Action: Spring return to close "A" port

Specs

–
Application:

Replacement Part

Product Type:

Replacement Head

Used With:

V8044A Series

Position:

Normally Closed

Voltage:

24V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

its ok

its diffidently cheaply made. had to return one because it wasnt working. supply house exchanged it for me. supplyhouse rocks great service.
james
missouri
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Radiant Heat Works Great Now

This is for Trident Solar Radiant Heating with TrendSetter Water Tank and Backup Paloma Propane Gas Heating Unit. TrendSetter has coil for adding heat to the hot water heater too. Replaced both 3 way Honeywell valves, one for Backup Heating Valve, and other for Solar Bypass Valve. Needed also the adapters to adapt to older series valves, together with power heads. The old balls were lose and one had come off too. Needed of course to drain the Trendsetter Tank, and after replacing valves needed to fill tank and prime the Collection Pump (see Red Grundfos below) and also the Backup Heating plumbing had to be primed too. The Radiant Heat Coils are below the thin concrete tile floor. Slightly above collection pump is Red Grundfos pump for circulation of radiant heat. Paloma backup heater (not shown) is above the Trident plumbing shown in picture, and TrendSetter water tank is to right (not shown). Had to wait for cycle of rain and shine (during el-ninio storms) to make sure that everything was working right. We are in the Santa Cruz mountain area, and when it got hot and dry for a few days there was a little concern when rattlesnakes came out onto the driveway looking for water.
Trident-TrendSetter-user
Los Gatos CA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy