Apply to be a TradeMaster!
Main product image of Replacement head for V4044A (120v, 60 Hz)
Magnifying glass
Hover image to zoom

Replacement head for V4044A (120v, 60 Hz)

SKU:
40003916-036
Rating:
(0)
Q&A:
(1)
Replacement head for V4044A (120v, 60 Hz)
Magnifying glass
Hover image to zoom
$125.00 each
In Stock
In Stock
Get 2 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
V4044 Series
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v

Description

–
Replacement head for V4044 (120v, 60 Hz)

Specifications
  • 120 Vac, 60 Hz Replacement head
  • Application: Replacement Head for V Series Zone Valve
  • Voltage: 120 Vac
  • Frequency: 60 Hz
  • Electrical Connections (in.): 18 Inch Leads
  • Electrical Connection Location: Opposite side of manual lever
  • Maximum Ambient Temperature (F): 125F
  • Used With Valve: Diverting
  • Used With Valve Action: Spring return to close "A" port

Specs

–
Product Type:

Replacement Head

Application:

Replacement Part

Used With:

V4044 Series

Position:

Normally Closed

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this head have a end switch

Asked by Jerry 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no it does not

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy