Apply to be a TradeMaster!
Main product image of Replacement head for V8044A (24V, 50/60 Hz)
Magnifying glass
Hover image to zoom

Replacement head for V8044A (24V, 50/60 Hz)

SKU:
40003916-046
Rating:
(1)
Q&A:
(0)
Replacement head for V8044A (24V, 50/60 Hz)
Magnifying glass
Hover image to zoom
$108.81 each
In Stock
In Stock
Get 16 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
V8044A Series
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
24V

Description

–
24 Vac, 50/60 Hz Replacement head for V8044A

Specifications
  • 24 Vac, 50/60 Hz Replacement head for V8044A
  • Application: Replacement Head for V Series Zone Valve
  • Voltage: 24 Vac
  • Frequency: 50/60 Hz
  • Electrical Connections (in.): 18 Inch Leads
  • Electrical Connection Location: On same side of manual lever
  • Maximum Ambient Temperature (F): 125F
  • Used With Valve: Diverting
  • Used With Valve Action: Spring return to close "A" port

Specs

–
Product Type:

Replacement Head

Application:

Replacement Part

Used With:

V8044A Series

Position:

Normally Closed

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Rare parts available at reasonable prices

More than once I have found unusual and usually obsolete parts here for a good price that I couldn't find anywhere else for replacement building automation parts. Shipping is prompt.
JCI Guy
Denver CO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy