Apply to be a TradeMaster!
Main product image of Replacement Head for V4044A (120V, 60 Hz)
Magnifying glass
Hover image to zoom

Replacement Head for V4044A (120V, 60 Hz)

SKU:
40003916-047
Rating:
(0)
Q&A:
(0)
Replacement Head for V4044A (120V, 60 Hz)
Magnifying glass
Hover image to zoom
$125.00 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Used With
V4044A Series

Description

–
  • Application: Replacement Head for V Series Zone Valve
  • Used With: Diverting Valves; Valves with Action of Spring return to close "A" port
  • Electrical Connections : 96 in. leads on same side of manual lever

Specs

–
Position:

Normally Closed

Voltage:

120v

Frequency:

60 Hz

Electric Connection:

96" Leads

Max Ambient Temp (°F):

125°F

Used With:

V4044A Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy