Apply to be a TradeMaster!
Main product image of Replacement Motor for V8043G, 24V
Magnifying glass
Hover image to zoom
Replacement Motor for V8043G, 24V
Magnifying glass
Hover image to zoom
$135.15 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Product Features
  • Application: Replacement Motor for V Series Zone Valve
  • Frequency: 60 Hz
  • Voltage: 24V
  • Electrical Connections (in.): 18 in. leads
  • Valve Type: Zone Valve

Specs

–
Product Type:

Actuator

Application:

Air Quality

Voltage:

24V

Wires to Motor:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy