Apply to be a TradeMaster!
Main product image of Adaptor kit for low pressure steam zone valves
Magnifying glass
Hover image to zoom

Adaptor kit for low pressure steam zone valves

SKU:
40003918-008
Rating:
(2)
Q&A:
(1)
Adaptor kit for low pressure steam zone valves
Magnifying glass
Hover image to zoom
$30.68 each
In Stock
In Stock
Get 17 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
V4043J Series, V4043E Series, V8043J Series

Description

–
Adaptor kit for V4043E, J, V8043J, low pressure steam valves

Specifications
  • Adaptor kit for V4043E, J, V8043J, low pressure steam valves
  • Application: Replacement Part for V Series Zone Valves
  • Includes: Adapter plate, ball and shaft assembly, large O-ring and four mounting screws.

Specs

–
Application:

Replacement Part

Used With:

V4043J Series

V4043E Series

V8043J Series

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Right Part.

Price was good and delivery was prompt. Did repair intermittent problem. Old one did have too much resistance.
Skip
Wanyne, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy this product from time to time.

Keeps my Honeywell zone valves going forever.
Rich
86303
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will this kit work with a V8043F valve?

Asked by Bill 13 years ago

Add your answer

* Required Field
-

it is good for HoneyWell 40004850-001 powered Valves. I have installed four sets two-three years ago and they are working well. When replacing the kit, make sure that the heating system is shut down and heat is off and stay cool. Turn off and isolate the valves to void water pressure and hot anything. Try one kit first. Better turn off the main waterline for peace of mind. P.S. I prepare to order other four sets of kits as spare, please let me know the order item number and price. Happy New Year.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy