Shop Resideo Sale
Main product image of Replacement Motor for V8043 Zone Valves
Magnifying glass
Hover image to zoom

Replacement Motor for V8043 Zone Valves

SKU:
802360JA
Rating:
(246)
Q&A:
(5)
Replacement Motor for V8043 Zone Valves
Magnifying glass
Hover image to zoom
$44.60 each
In Stock
In Stock
Get 190 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
V8043 Series
Product Highlight: Voltage
24V

Description

–
Honeywell 802360JA is a Replacement motor for V8043, V8044 Zone Valves.

Includes Motor mounting screw and lead connectors.

Specs

–
Product Type:

Replacement Motor

Application:

Replacement Part

Used With:

V8043 Series

Voltage:

24V

Wiring:

6" Leads

Hertz:

50

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
CURRENT ITEM
Product Image of Replacement Motor for V8043 Zone Valves
Replacement Motor for V8043 Zone Valves
SKU: 802360JA
(246)
Replacement Motor
24V

You May Also Need

Replacement Head for V8043E Zone Valves
SKU: 40003916-026
Honeywell Home

Product Reviews

4.91 out of 246 reviews
100% would recommend this product
4.91
out of 246 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
4%
3 star
1%
2 star
1%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Perfect fit

I determined that the gear train inside the motor housing was slipping. So I went online and found the zone valve at Pex, but didn't want to replace the whole valve. Then I clicked on related items and there was the motor listed. I was a little apprehensive about ordering it since I did not have a parts list for the valve. I took a chance and was pleasantly surprised. I received the part [...] and installed it in 10 minutes. Heat has been working ever since. Thanks PEX.
VS

Most Liked Negative Review

The motor I needed

These fit my zone valves. Replace them all the time. Reality is, the motors are much cheaper than replacing the entire valves. In this day of 200,000 mile cars, I do not understand why these motors are so fragile.
Showing 1-10 of 246 reviews

Great Customer Service

The part I ordered wasn't correct. They gave me a full refund for my error. Will use Supply House always.
Tim
Carrollton, GA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service.

great product
xxx
colorado
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, hopefully never need another one

Easy to order by phone, very helpful people. Hopefully I never need to order one of these again! But, if I do, I'll be calling SupplyHouse. Thanks
TurkeySlayer
Western New York
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery

Exactly what i needed at a good price
Bill
Catskill mountains
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great to replace failing motor

This motor worked great to replace a failing zone value motor. It was an easy install and was as advertised.
Justin
Vermont
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy swap

Product fit and worked perfectly
Maintenance B
Windom, MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Its aways right , It always works!

Honeywell zone valve motor. Best Price, Fast Delivery . Zone was stuck open, I thought I woke up in the Caribbean. Went to a local plumbing supply that tried to sell me a knockoff . Never had a problem with Supply House . 10 min fix .
ShakesMcGoo
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

great product saves a lot of time and easy to install
RT
Newburgh NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Product

Very good quality product, well packaged, fast shipping.
The Mayor
Wilkinsburg Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement motor worked perfectly

I followed the written instructions and replaced the zone valve motor. Everything immediately worked perfectly.
Jerry
Broomfield, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Can this motor be replaced without draining even if it the valve is stuck open?

Asked by Bishop 12 years ago

Add your answer

* Required Field
-

Yes.

Was this review helpful to you?
-

Yes you can as long as you're only changing the motor. It doesn't matter if the valve is stuck open because when you change the motor you are only handling the wires, you're not opening the pipe.

Was this review helpful to you?
-

It can be replaced without turning off or draining . Instructions come with the valve motor.

Was this review helpful to you?

Q: Will this unit work on an Erie AG13A01A PopTop Actuator that is part of an Erie VT2317G13A01A PopTop Valve Assembly?

Asked by TiteWad 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It is unlikely that a Honeywell motor would work with an Erie actuator.. Part 30-118-A is the replacement motor for AG13A01A actuators.

Was this review helpful to you?

Q: Tere are two yellow wire,and there is orange and yellow comming from motor , which on should be connected with transformer R terminal

Asked by Dhiru Dhebaria 14 years ago

Add your answer

* Required Field
-

The wires are inter-changeable. It doesn't matter which is connected to which. Gordon Rein Program Director, Executive Education The Sauder School of Business Skype gordon.rein

Was this review helpful to you?
-

It is an AC motor.  It makes no difference.

Was this review helpful to you?

Q: I have a White-Rodgers 2E290A zone valve. Will the 802360JA/U replacement motor fit the White-Rodgers valve? If not, can you recommend a motor that will fit?

Asked by JBX 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The Honeywell motor will not work on the 2E290A valve. Part 13S16-101 is White-Rodgers' recommended replacement for the entire zone valve.

Was this review helpful to you?

Q: The label of the product I have has all the same information except the numbers at the very bottom, a group of 4 digits followed by two digits. Mine is 1040 40 but as I stated all other numbers including the UPC are the same. So what is the difference?

Asked by Hard Headed Heater Repair Rookie 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Those numbers are likely the date code. As long as you are trying to replace the motor on a V8043A, V8043E, or V8043F zone valve this should be the correct part.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy