Apply to be a TradeMaster!
Main product image of TrueSTEAM 20 ft. Remote Mount Kit
Magnifying glass
Hover image to zoom

TrueSTEAM 20 ft. Remote Mount Kit

SKU:
50024917-002
Rating:
(11)
Q&A:
(1)
TrueSTEAM 20 ft. Remote Mount Kit
Magnifying glass
Hover image to zoom
50024917-002 has been discontinued
Discontinued October 18, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Width (Inches)
11-1/4" Width
Product Highlight: Height (Inches)
9" Height
Product Highlight: Color
Empire Gray
Product Highlight: Length (Inches)
19" Length
Product Highlight: Mount
Duct or Remote (up to 20 FT)
Product Highlight: Voltage
120v

Description

Product Specifications
  • Description: Remote kit 20ft for TrueSTEAM
  • Application: Humidification
  • Type: Steam
  • Voltage: 120 Vac
  • Color: Empire Gray
  • Mounting: Duct or Remote Mount (up to 20 feet)
  • Temperature Range: 1.1C-40C
  • Dimensions (in.): 19 in. H x 11 1/4 in. W x 9 in. D

Specs

Product Type:

Mounting Accessory

Width (Inches):

11-1/4"

Height (Inches):

9"

Color:

Empire Gray

Length (Inches):

19"

Application:

Air Quality

Mount:

Duct or Remote (up to 20 FT)

Voltage:

120v

Type:

Steam

Temperature Range:

1.1°C - 40°C

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

4.36 out of 11 reviews
100% would recommend this product
4.36
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
73%
4 star
9%
3 star
9%
2 star
0%
1 star
9%
WRITE A REVIEW

Most Liked Positive Review

TrueSTEAM Remote Kit is Upgraded with New Plastic

After 10+ years of service, my old remote kit's plastic remote nozzles (at both ends) fractured and caused steam to leak everywhere. What a mess. So I ordered this 10' kit last month and just installed it this weekend. First thing to note was that both the humidifier adapter nozzle (that locks into the top of the steam generator) and the remote duct 'injector' nozzle (that attaches to the furnace plenum) are now both upgraded plastics! These new pieces are made of a much darker plastic...almost a dark charcoal grey...as compared to the OEM adapters that were a medium to light grey. I think Honeywell finally figured that their original light grey plastics weren't lasting very long and they FINALLY made the switch to a sturdier plastic. I'd get 2 seasons out of a tank and have to buy a new one. Not good at $45.00 / tank! In fact, the new nozzles seem to be made out of the same plastic as the new large water tank (#50033181-001) that Honeywell is shipping for my HM512 TrueSTEAM humidifier. Unfortunately, I've gone through at least three tanks now, and this fourth tank (that I purchased from PEX in January) is now made of this new darker plastic and is holding up well. No leaks (so far.) But the proof will be seen in how long the plastic nozzles and the tank will last. Keeping my fingers crossed for at least 5 years for the tank, and 10+ for the nozzles. That, and the new steam hose seems to have a thicker wall, and the insulation around the hose is now continuous...e.g., no slit cut in the insulating wrap to allow it to be wrapped around the inner heater hose. That's real nice, and will help retain the heat inside the hose better. The installation yesterday went very well, and only took me about :30 minutes to accomplish. I also took the opportunity to clean the tank, and it is back up and running as I write this!
VS

Most Liked Negative Review

Way over priced for 3/4id Heater hose

Way over priced for 3/4id Goodyear Heater hose, some [$] insulation and two plastic fittings. However, That said it made for a clean installation and DO NOT try to make your own with some 3/4 pvc. Steam too hot for it. Don't ask.
Showing 1-10 of 11 reviews

exactly what we needed

These parts make the installation so easy.
Chris
Burnsville, MN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product. Perfect fit.

This kit contained everything I needed to move my TrueSTEAM humidifier to a more convenient location. Installation took most of a day but it is a perfect fit and is operating as intended.
Budman
Montrose, Colorado
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

TrueSTEAM Remote Kit is Upgraded with New Plastic

After 10+ years of service, my old remote kit's plastic remote nozzles (at both ends) fractured and caused steam to leak everywhere. What a mess. So I ordered this 10' kit last month and just installed it this weekend. First thing to note was that both the humidifier adapter nozzle (that locks into the top of the steam generator) and the remote duct 'injector' nozzle (that attaches to the furnace plenum) are now both upgraded plastics! These new pieces are made of a much darker plastic...almost a dark charcoal grey...as compared to the OEM adapters that were a medium to light grey. I think Honeywell finally figured that their original light grey plastics weren't lasting very long and they FINALLY made the switch to a sturdier plastic. I'd get 2 seasons out of a tank and have to buy a new one. Not good at $45.00 / tank! In fact, the new nozzles seem to be made out of the same plastic as the new large water tank (#50033181-001) that Honeywell is shipping for my HM512 TrueSTEAM humidifier. Unfortunately, I've gone through at least three tanks now, and this fourth tank (that I purchased from PEX in January) is now made of this new darker plastic and is holding up well. No leaks (so far.) But the proof will be seen in how long the plastic nozzles and the tank will last. Keeping my fingers crossed for at least 5 years for the tank, and 10+ for the nozzles. That, and the new steam hose seems to have a thicker wall, and the insulation around the hose is now continuous...e.g., no slit cut in the insulating wrap to allow it to be wrapped around the inner heater hose. That's real nice, and will help retain the heat inside the hose better. The installation yesterday went very well, and only took me about :30 minutes to accomplish. I also took the opportunity to clean the tank, and it is back up and running as I write this!
Denhabr
Sandy, Utah, USA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

remote mount kit for truestream

Best price I could find for this kit. Not installed yet, but looks to be just what is needed.
Reuseit
Blairsville, Pa.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Missing Item Quickly Corrected by PEXSup

My order of the TrueSTEAM remote mount kit shipped without one of the two required nozzles. Though it did delay my installation slightly, PEX Supply quickly sent me a replacement to correct the problem. I particularly appreciate that they called me back to let me know when it was on its way. The kit itself is well constructed and really helps in situations where direct mounting is not convenient. My furnace/AC is crammed in a basement utility room, so while I could have mounted directly to the ductwork it would have been much more difficult. Mounting the steam generator on the wall 3 feet away makes for a significantly cleaner install and is well worth the cost for a professional end result. I did only use about 3 feet of hose and none of the mounting hardware, so it would actually be nice if there were an even shorter kit to save a bit more money.
G
Baltimore, MD
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Fine

Works fine, but the price is outrageous. Its just some plastic connectors and an insulated hose. It does the job however.
RMV
Rochester NY
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

Worked Great. Kit included all the required parts. Made the install a breeze. PEX had the best price and quick shipping.
Mike the mechanic
Northern Virginia
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Way over priced for 3/4id Heater hose

Way over priced for 3/4id Goodyear Heater hose, some [$] insulation and two plastic fittings. However, That said it made for a clean installation and DO NOT try to make your own with some 3/4 pvc. Steam too hot for it. Don't ask.
Rich
New Jersey
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent for humidifier relocation

My heating/cooling unit is located in my attic. It's not recommended to mount the TruSTEAM humidifier in an attic. Honeywell thought of this. This is a perfect solution. High quality materials and great instructions.
P.
Georgia
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great accessory!

My electric HVAC is on a 2 story roof. My ductwork is in a drop ceiling. I could not have humidified my office without the remote kit. Easy to install. Humidifier itself is in easy reach on the wall.
Semperfi4647
Oak Lawn, IL
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: 50024917-002 what is size and rating of hose that comes with kit ? install instructions also do not mentioned hose size.

Asked by William 13 years ago

Add your answer

* Required Field
-

Reply It has been a long time- I can not remember the inside diameter- but the hose is equivalent to a automobile radiator hose.

Was this review helpful to you?
-

It is a Goodyear 3/4" heater hose.

Was this review helpful to you?
-

I do not know the size but the hose is insulated and rated for extreme heat/ steam.I would not try to work around trying to use some other hose. I know I tried. If I were guessing I would say that the hose is about 5/8 id or 3/4 id.

Was this review helpful to you?
-

It's a standard 3/4" heater hose. Mark

Was this review helpful to you?