Apply to be a TradeMaster!
Main product image of Replacement Motor for V4043/V4044 Zone Valves (220/240v)
Magnifying glass
Hover image to zoom

Replacement Motor for V4043/V4044 Zone Valves (220/240v)

SKU:
802360NA
Rating:
(1)
Q&A:
(0)
Replacement Motor for V4043/V4044 Zone Valves (220/240v)
Magnifying glass
Hover image to zoom
$61.10 each
In Stock
In Stock
Get 12 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
V4043 Series, V4044 Series
Product Highlight: Voltage
220v, 240v

Description

–
Replacement Motor for V4043/V4044 Zone Valves (220/240v)

Specifications
  • Application: Replacement Motor for V Series Zone Valve
  • Voltage: 220v/240v
  • Frequency: 50/60 Hz
  • Electrical Connections: 6 in. leads
  • Electrical Connection Location: Same side of manual lever
  • Maximum Ambient Temperature (F): 125F
  • Used With Valve: V4043, V4044
  • Includes: Motor mounting screw and lead connectors

Specs

–
Product Type:

Replacement Motor

Application:

Replacement Part

Used With:

V4043 Series

V4044 Series

Voltage:

220v

240v

Hertz:

50

60

Wiring:

6" Leads

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Shipped immediately. Very satisfied.

Exact replacement part.
Miata50
York, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy