Apply to be a TradeMaster!
Main product image of RO Water Filter with Staging Tank
Magnifying glass
Hover image to zoom
RO Water Filter with Staging Tank
Magnifying glass
Hover image to zoom
$359.69 each
In Stock
In Stock
Get 10 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
40°F to 100°F

Description

–
Reverse Osmosis Replacement Filter with Staging Tank. For Honeywell TrueSteam Steam Humidifiers.

Includes:
  • #1 Sediment Filter
  • #2 RO Filter
  • #3 Staging Tank

Specs

–
Product Type:

Filter Accessory

Temperature Range (F):

40°F to 100°F

Pressure Range:

45 to 120 psi

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.57 out of 7 reviews
83% would recommend this product
3.57
out of 7 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
0%
3 star
14%
2 star
0%
1 star
29%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I will continue to buy this product

I use it to provide water to my Steam Humidifier to get adequate humidity in my home. The product works flawlessly. I will continue to use it and keep it up to date with new filters each year.
Humidified
Newark, DE
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping

Received order in 1 day and resolved product problem very fast. Will definitely use this vendor again.
Satisfied
Delaware
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product met my expectations

Read a lot of marginal reviews about this product. I received and installed the product. Works perfectly with no leaks and an easy install since i was replacing the previous model which had a crack in the housing that leaked.
Kenny303
Denver, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Try a different brand

The first unit leaked at holding tank and outlet elbow replaced unit leaks at outlet elbow, but can work around that issue with 3/8" hose to reducing connection to 1/4" hose
Mjs
SC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not terrible but ...

This unit, as delivered, is very inefficient. It will generate about 7 gallons of waste (brine) for every gallon of useable RO water (permeate). Also, the RO output volume is marginal for handling a TrueSteam HM512. The fill times are very long and may generate an error that the system is "filling too slowly." Adding a permeate pump and external RO holding tank (with internal bladder) will greatly increase the output when needed and reduce the amount of waste water generated by 50% to 70%. This process is not particularly difficult but adds about $90 to the cost of the system (depending upon where one purchases these parts). This cost will be recovered over time if you pay for your water and sewer. The scale is pretty obvious. Let's say that your TrueSteam uses 8 gallons per day. This will generate about an additional 56 gallons of waste per day. This is 1680 gallons of waste per month to produce 240 gallons of RO water. Adding the permeate pump and holding tank will reduce the waste to between 500 and 800 gallons per month. Also, you won't get the slow fill error messages. The Honeywell RO is a good device that just needs a little help to make it better. They used to sell it in this configuration with the pump and tank but unfortunately discontinued that model. Not a good move for being green. Having an RO feeding your TrueSteam will save a lot of service and parts replacement on the TrueSteam unit. I feel that the RO is an absolute must if you have hard water like most of us do. Test your water to see whether this unit meets your requirements based upon your water supply. This may not be sufficient if your water hardness is really extreme. One final note, be sure to set the DIP switches on your TrueSteam unit so that the flush cycles are set to using an RO. On the HM512, DIP switches 1 and 2 (left two switches) are both set to ON (up position). Check your installation manual. This reduces the number of flush cycles per day as appropriate for using RO water.
EdT
Massachusetts
10 years ago
Was this review helpful to you?

Do not buy this product

This product will not work alone. It needs more equipment to work properly. That means it will cost you more than you are expecting to spend. I installed it and found it needs more parts. Supply House will not let you exchange anything used.
Bill
Bismarck, ND
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, great service from Supplyhouse.com

This is a good product. I really need it for my humidifier to operate properly. The first unit came defective. Supplyhouse.com were great at handling the return and shipping out a new unit. Very happy with the service!
V.
Denver, CO
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: when buying replacement filters and pricing, does "each" mean each filter, or each complete set of three per unit?

Asked by CRR 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Each is a complete unit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy