Apply to be a TradeMaster!
Main product image of Hydronic Five Zone Valve Controller
Magnifying glass
Hover image to zoom
Hydronic Five Zone Valve Controller
Magnifying glass
Hover image to zoom
$213.13 each
In Stock
In Stock
Get 4 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Number of Zones
5

Description

Zoning is an ideal way to help your customers maximize comfort while enjoying energy savings, but zoning for homes with a central boiler has been time consuming — until now. Honeywell’s Hydronic Zoning Panels feature simplified setup and reduced wiring for quick installation. You’ll be able to offer your hydronic customers the many benefits of zoning easier than ever before.

Features:
  • Application Flexibility
    • Compatible with most thermostats, including power-stealing and electromechanical models
    • C-terminal available for every thermostat connection

  • Easy Access
    • Status Panel: The LED panel is visible and functional whether the cover is on or off, saving troubleshooting time
    • Hinged Door: The quarter-turn access and hinge-off front cover provide both safety and quick access

  • Installation Ease
    • Familiar Set-up: Includes the same board layout and matching functionality as the industry standard, so no additional training is needed
    • Flexible Mounting: The gravity centered hang hole speeds mounting, and the included DIN rail mounting system offers an additional option
    • Color-coded Wiring: Easy-to-understand labels coded to wire colors increase installation speed and decrease the risk of errors
    • Simple Layout Cover: The covered control board reduces visual clutter and provides a surface for clear, plain language labeling

  • Backed By Honeywell: Proven history of reliable performance and product support
  • 5-Year Warranty


Includes:
  • (2) 24V 40 VA transformer

Specs

Application:

Zoning

Number of Zones:

5

Hertz:

60

Voltage:

120v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Great product!

I replaced my old boiler and hot water tank for a combi tankless unit. This valve control works great, so far. Easy to install and operate. Got rid of all the thermostats and zone valves wiring mess. I greatly recommend this valve control from Honeywell.
Jm12345
NJ
4 years ago
Was this review helpful to you?

This product saved me……..

Saved me a tremendous amount of time. Was struggling to get my zones and zone valves, along with my Ecobees working. I spent hours with different wiring diagrams from the boiler manufacturer, multiple on line videos, HVAC associates. This was recommended to me by a boiler manufacturer and I had everything up and running in a matter of minutes, correctly. Sorry I didn't know about this way sooner.
Scotty
Rochester NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy